Beli Solar Panel Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Panel Surya Flex
    Mulai

    Rp4.199.900

    KRISBOW Panel Surya Flex
    Deskripsi:
    SOLAR PANEL FLEX 100W KRSPF01- Renewable Energy Source- Reduce Electric Bills- Low Maintenance Cost- Water Proof- Operating Temperature -10~40 C
    atribut:
    • Ampere (A): 3.15
    • Efisiensi Battery (%): 19-21
    • Short Circuit Ampere (A): 3.4
    • Dimensions (mm): 565x395x10
    • Maximum Power (W): 50
    • Maximum Voltage (V) : 19
    • Operating Temperature Range (°C): -10 to 40
    • Output USB-A (V/A): 5/3
    • Type: Outdoor
    • Voltage (V): 16.2
  2. Schneider Electric Portable Off-Grid Lighting
    Mulai

    Rp609.900

    Schneider Electric Portable Off-Grid Lighting
    Deskripsi:
    Environment IP degree of protection IP65 standards IEC product certifications CE SONCAP SABS LM-79 LIGHTING GLOBAL ambient air temperature for operation -10-50°C relative humidity 90%
    atribut:
    • Range of Product: Mobiya
    • [Us] Rated Supply Voltage: 5-24V DC for solar panel
    • Product or Component Type: Portable Solar Lighting System
  3. KOBE Rechargeable COB LED Portable Worklight
    Mulai

    Rp2.399.900

    KOBE Rechargeable COB LED Portable Worklight
    Deskripsi:
    KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.
    atribut:
    • Voltage (V): 12
    • Overall Width (mm): 145
    • Overall Depth (mm): 165
    • Ingress Protection Rating (IP Rating): IP65
    • Bulb Type: LED
    • Light Type: Floodlight
    • Beam Angle (°): 120
    • Body Material: Aluminium Die-cast Alloy
    • Includes: Car Adaptor
    • Lumens (lm): 700
    • Maximum Wattage (W): 100
    • Number of Bulbs: 1
    • Overall Height (mm): 250
    • Power Source: Rechargeable Battery
    • Sensor Type: No Sensor
  4. Dulux Catylac Interior 5kg
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Dulux Catylac Interior 5kg
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
    • Theoretical Spread (m²/kg): 8-10
    • Drying Time (hour): 1-2
    • Finishing: Matt
  5. KRISBOW Genset Diesel
    Mulai

    Rp19.999.900

  6. Philips SmartBright Solar Flood Light
    Mulai

    Rp1.799.900

    Philips SmartBright Solar Flood Light
    atribut:
    • Battery Type: Lithium Ferro Phosphate
    • Configurability: Configurable
    • Ambient Temperature Range (°C): 0 to 45
    • Cable Connection Kit: Included
    • Color: RAL 9007
    • Color Rendering Index: >70
    • Control interface: IR remote
    • Dimmable: Yes
    • Driver included: Yes
    • Material: Pressure die cast Aluminium
    • Optical cover/lens type: Reflector
    • Panel Type: Poly crystalline
  7. Franklin Elektric Pompa Celup
    Mulai

    Rp3.099.900

    Franklin Elektric Pompa Celup
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  8. Orico Portable Power Station
    Mulai

    Rp3.299.900

    Orico Portable Power Station
    atribut:
    • Battery: Lithium ion battery
    • Color: Grey
  9. Orico Portable Power Station(120W)
    Mulai

    Rp3.299.900

    Orico Portable Power Station(120W)
    atribut:
    • Interface: EXPRESS CARD
    • Chipset: NEC+JMICRON
    • Dimension: L120*D66*H18mm
    • Weight: 45g
  10. UNI-T Thermal Imager
    Mulai

    Rp4.299.900

  11. FIRMAN Genset Diesel Tipe Silent Seri SE2
    Mulai

    Rp26.999.900

    FIRMAN Genset Diesel Tipe Silent Seri SE2
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
  12. Dalton Tangga Rumah Lipat Aluminium
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Tangga Rumah Lipat Aluminium
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  13. YANMAR Motor Diesel
    Mulai

    Rp28.999.900

    YANMAR Motor Diesel
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  14. TRUSCO LED Work lights
    Mulai

    Rp459.900

    TRUSCO LED Work lights
    atribut:
    • Specification: High brightness light-emitting diode. rainproof structure
    • Width (mm): 120
    • Height (mm): 164
    • Weight (g): 184
    • Lighting Time: 90 hours (when fully charged)
    • Purpose of Use: For working lamp. For security light.
  15. PERKINS Genset Tipe Silent
    Mulai

    Rp169.999.900

    PERKINS Genset Tipe Silent
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
Daftar Harga Solar Panel Portable Terbaru March 2026
KRISBOW Panel Surya FlexRp4.199.900
Schneider Electric Portable Off-Grid LightingRp609.900
KOBE Rechargeable COB LED Portable WorklightRp2.399.900
Dulux Catylac Interior 5kgRp249.900
KRISBOW Genset DieselRp19.999.900
Philips SmartBright Solar Flood LightRp1.799.900
Franklin Elektric Pompa CelupRp3.099.900
Orico Portable Power StationRp3.299.900
Orico Portable Power Station(120W)Rp3.299.900
UNI-T Thermal ImagerRp4.299.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)